Kohler

DTV+™ 9-1/2 in. System Control

Part #K99695-NA  |  Manufacturer Part #99695-NA

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides power to DTV+™ interfaces and controls digital valves and other connected system devices
  • Integrated web pages for system setup and configuration using a computer/laptop connected via router or connection to home network
  • Automatically checks for software updates (with internet access)
  • Two ports for connecting digital valves
  • Eight ports for interfaces and other system component connections
  • One ethernet port for hardwire connection to home network or via Wi-Fi adapter (customer supplied)
  • Includes power supply
  • Required for Kohler® K-99693 DTV+™ digital interface (sold separately)

Specifications

ADA Compliant: No

Brand Model Compatibility: K-99693 DTV+™ Digital Interface

Collection: DTV+™

GSA Approved: No

IAPMO Listed: No

Length: 9-1/2 in

Material: Plastic

Material Type: Thermoplastic

Product Type: Control Module

Type: K99695-NA

Width: 5-5/8 in