DTV+™ Conversion Kit for Kohler K-99693 DTV+ Digital Interface

Part #K99702-NA  |  Item #7048512  |  Manufacturer Part #99702-NA

$384.68 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Upgrade an existing installed DTV I primary interface (Kohler® K-684) to the DTV+™ interface (Kohler® K-99693)
  • Kit includes cover plate and all required cables to convert the existing components to work with the new DTV+ system controller, interface and including a wiring connection adapter to utilize existing in wall cables
  • If installed, the auxiliary interface (Kohler® K-686) must also be upgraded at the same time using the Kohler® K-97171 conversion kit
  • DTV I landscape primary interfaces (Kohler® K-683) cannot be upgraded to the new DTV+™ interface
  • Requires Kohler® K-99693 DTV+™ interface and Kohler® K-99695 system controller module (sold separately)

Specifications

ADA Compliant: No

Brand Model Compatibility: K-99693 DTV+™ Digital Interface and K-99695 System Controller Module

Collection: DTV+™

GSA Approved: No

IAPMO Listed: No

Length: 8-1/2 in

Product Type: Conversion Kit

Width: 1-9/16 in