Digital Shower Interface Black

You last purchased this on
 
KOHLER

DTV Prompt® Digital Shower Interface Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV Prompt® Digital Shower Interface Black

  • Fast #
  • Part #K527-7
  • Item #4158824
  • Manufacturer Part #527-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Easy-to-read LCD display and raised one-touch buttons
  • Use for single or dual outlet applications, including bath/shower, shower only or bath only experiences
  • Clean and modern the DTV prompt interface is available in four finish options to complement a wide range of decor
  • Pause feature allows you to temporarily pause the water flow for up to two minutes
  • Allows user to add a second interface for user convenience and flexibility
  • Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water
  • Required Kohler® K-528-K digital thermostatic valve offers single or dual-outlet operation with up to 13 gpm flow rate and see valve for more information
  • Integrated diverter with touch-button and operation toggles between water outlets running them separately or simultaneously
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV Prompt®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
GSA Approved:
No
Height:
7-3/4 in
IAPMO Listed -:
No
Length:
2-11/16 in
Material:
Metal, Plastic
Product Type:
Digital Shower Interface
UL Listed:
UL 1951
Width:
3/4 in