Metal Shower On/Off Switch in Polished Chrome

You last purchased this on
 
KOHLER

DTV® Metal Shower On/Off Switch in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV® Metal Shower On/Off Switch in Polished Chrome

  • Fast #
  • Part #K29203-CP
  • Item #8263822
  • Manufacturer Part #29203-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides simple on/off actuation of shower outlets
  • Sleek, minimalist design
  • Acts as an auxiliary control for DTV Mode® or DTV Prompt® two-outlet digital showering system
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower On/Off Switch
Faucet Valve Type:
Thermostatic
Height:
1-7/8 in
Installation Type:
Wall Mount
Material:
Metal
Maximum Temperature:
120
Origin:
Global
Pause Control:
No
Product Type:
Remote Switch
Style:
Modern
UL Listed:
UL 1951
Width:
1-7/8 in
Wireless Communication - FEI:
Bluetooth