This product requires certification to purchase.

Metal Digital Interface

You last purchased this on
 
KOHLER

DTV Mode™ Metal Digital Interface

  • Fast #
  • Part #K29204-CP
  • Item #8263802
  • Manufacturer Part #29204-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV Mode™ Metal Digital Interface

  • Fast #
  • Part #K29204-CP
  • Item #8263802
  • Manufacturer Part #29204-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple, intuitive push-button control toggles between bath filler and shower outlet
  • Sleek, minimalist design
  • Easy-to-use temperature dial control
  • Suitable for bath filler-only applications
  • Duration/countdown timer feature
  • Create up to ten personalized bath presets
  • Digital thermostatic valve technology guarantees accurate and safe temperature control.
  • Adjustable high-temperature limit for added safety
  • Compatible with the KOHLER Mode app featuring Bluetooth® wireless technology to provide remote on/off capability and setting adjustments
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV Mode™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/2 in
Material:
Metal
Power Source:
Plug-in
UL Listed:
UL 1951
Width:
2-1/2 in