Premium in White Interface Unit
DTV Prompt® Premium in White Interface Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large, easy to read LCD display provides time and temperature feedback
- Raised one-touch buttons offer intuitive control of operation and temperature adjustment
- Mounting bracket (shown above sold separately) and available in four finishes
- Pause feature allows you to temporarily pause the water flow for up to two minutes
- A second interface can be easily added to the system to provide remote activation for user convenience and flexibility
- Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water
- Provides independent control of up to three outlets
- Ideally suited for shower-only or bath/shower applications
- Easy-to-clean water-resistant casing
- Countdown mode allows you to set shower duration to save and manage time and water use
Specifications
- Brand Model Compatibility:
- K-559 DTV Prompt® Interface Mounting Bracket and K-557-K Three-Outlet Digital Thermostatic Valve
- CSA Certified:
- CSA C22.2 14, CSA C22.2 68
- Collection:
- DTV Prompt®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-11/16 in
- Product Type:
- Interface Unit
- UL Listed:
- UL 1951
- Width:
- 3/4 in