Premium in Matte Black Mounting Bracket

You last purchased this on
 
KOHLER

DTV Prompt® Premium in Matte Black Mounting Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV Prompt® Premium in Matte Black Mounting Bracket

  • Fast #
  • Part #K559-BL
  • Item #5098214
  • Manufacturer Part #559-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in a range of finishes to coordinate with other shower fittings, components and overall bathroom decor
  • Kohler® finishes resist corrosion and tarnishing
  • For surface mounting DTV+™ prompt digital interface
  • Required for Kohler® K-558 or Kohler® K-558-E DTV Prompt® digital interface (sold separately)
  • Requires Certification

Specifications

Brand Model Compatibility:
K-558 and K-558-E DTV Prompt® Digital Interfaces
Collection:
DTV Prompt®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-11/16 in
Product Type:
Mounting Bracket
UL Listed:
No
Width:
3/4 in