Premium in Polished Chrome Mounting Bracket
DTV Prompt® Premium in Polished Chrome Mounting Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a range of finishes to coordinate with other shower fittings, components and overall bathroom decor
- Kohler® finishes resist corrosion and tarnishing
- For surface mounting DTV+™ prompt digital interface
- Required for Kohler® K-558 or Kohler® K-558-E DTV Prompt® digital interface (sold separately)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-558 and K-558-E DTV Prompt® Digital Interfaces
- Collection:
- DTV Prompt®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 7-13/16 in
- IAPMO Listed -:
- No
- Length:
- 2-11/16 in
- Material:
- Zinc
- Product Type:
- Mounting Bracket
- UL Listed:
- No
- Width:
- 3/4 in