Premium in Satin Nickel with Polished Nickel Interface Unit

You last purchased this on
 
KOHLER

DTV Prompt® Premium in Satin Nickel with Polished Nickel Interface Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV Prompt® Premium in Satin Nickel with Polished Nickel Interface Unit

  • Fast #
  • Part #K558-1SN
  • Item #5097442
  • Manufacturer Part #558-1SN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel with Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large, easy to read LCD display provides time and temperature feedback
  • Raised one-touch buttons offer intuitive control of operation and temperature adjustment
  • Mounting bracket (shown above sold separately) and available in four finishes
  • Pause feature allows you to temporarily pause the water flow for up to two minutes
  • A second interface can be easily added to the system to provide remote activation for user convenience and flexibility
  • Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water
  • Provides independent control of up to three outlets
  • Ideally suited for shower-only or bath/shower applications
  • Easy-to-clean water-resistant casing
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Requires Certification

Specifications

Brand Model Compatibility:
K-559 DTV Prompt® Interface Mounting Bracket and K-557-K Three-Outlet Digital Thermostatic Valve
CSA Certified:
CSA C22.2 14, CSA C22.2 68
Collection:
DTV Prompt®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel with Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-11/16 in
Product Type:
Interface Unit
UL Listed:
UL 1951
Width:
3/4 in