DESCRIPTION

  • Shown in White finish

Kohler Persuade® 1.6 gpf Elongated Tank Toilet

K4441

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
Ice Grey
Color Finish Category
Greys
Flow Rate
1.6 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-3/4 in
Length
7 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
Yes
Width
12-1/4 in

Starting at
$160.12
EACH
  • QUANTITY

DOCUMENTS