Duostrainer® 4 in. Grid and Basket Strainer in Polished Chrome

Part #K8807-CP  |  Item #10806  |  Manufacturer Part #8807-CP

$87.53 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Strainer plate for easy cleaning

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: Duostrainer®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/4 in

Drain Diameter: 1-1/2 in

GSA Approved: No

Height: 6-3/4 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Brass

Strainer Size: 4-1/2 in

Width: 4-1/2 in