Duostrainer® BASKET STRAINER

Part #K8803-2MB  |  Item #8834046  |  Manufacturer Part #8803-2MB

$37.80 EACH

Type:

K8803-2MB
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Removable basket with an open/close stopper that seals tightly into Duostrainer body
  • Premium metal construction for durability and reliability
  • Fits sinks with standard 3-1/2- or 4-inch outlet
  • Requires K-8804 Duostrainer body and tailpiece (sold separately)

Documents

Specifications

Collection: Duostrainer®

Color Finish: Brushed Modern Brass

Color Finish Category: Brass Tones

Depth: 3-1/2 in

Height: 1-1/2 in

Material: Metal

Origin: Global

Product Type: Fitting

Type: K8803-2MB