Duostrainer® Basket Strainer with Steel Optik in Vibrant Brushed Bronze

Part #K8803-BV  |  Item #1686818  |  Manufacturer Part #8803-BV

$37.80 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Fits in Duostrainer® body
  • Material: Stainless steel and solid brass
  • Removable basket with an open/close stopper that seals tightly
  • Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.2]

Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B125.1]

Collection: Duostrainer®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Metal

Strainer Size: 3-1/2 in

Width: 3-1/2 in