Brass Basket Strainer with Tailpiece
Duostrainer® Brass Basket Strainer with Tailpiece
Frequently Purchased Together
Product Details
Product Details
- Duostrainer® sink strainer
- For sinks with 3-1/2" or 4" outlets
- Material: Solid brass
- Removable basket strainer with an open/close stopper that seals tightly
Specifications
- ASME:
- ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Duostrainer®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes