Duostrainer® DUOSTRAINER

Part #K8801-2MB  |  Item #8834189  |  Manufacturer Part #8801-2MB

$87.42 EACH

Type:

K8801-2MB
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For sink installations with 3-1/2-in (89 mm) or 4-in (102 mm) outlet
  • Removable basket strainer with open/close stopper
  • Tailpiece included
  • Brass construction

Documents

Specifications

Collection: Duostrainer®

Color Finish: Brushed Modern Brass

Color Finish Category: Brass Tones

Depth: 3 in

Height: 7 in

Material: Brass

Origin: Global

Product Type: Fitting

Type: K8801-2MB

Width: 4-1/2 in