DESCRIPTION

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Quick-locking installation system
  • Combines with the Kohler® K-8803 sink basket strainer (sold separately)

Kohler Duostrainer® Manual Body with Tailpiece Black

K8804-7

Manufacturer Part #: 8804-7

Fits Pipe Size:

SPECIFICATIONS

Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CSA Certified
CSA B125.2
Collection
Duostrainer®
Depth
7-1/8 in
GSA Approved
No
Height
7-1/8 in
IAPMO Listed
No
Strainer Size
4-1/2 in

Print