Duostrainer® Manual Body with Tailpiece Oil Rubbed Bronze

Part #K8804-2BZ  |  Item #4336774  |  Manufacturer Part #8804-2BZ

$88.99 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 600
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Quick-locking installation system
  • Combines with the Kohler® K-8803 sink basket strainer (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: Duostrainer®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/8 in

GSA Approved: No

IAPMO Listed: No

Length: 4-1/2 in

Material: Brass

Strainer Size: 4 in

Width: 4-1/2 in