Brass Basket Strainer with Tailpiece in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Duostrainer® Brass Basket Strainer with Tailpiece in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Brass Basket Strainer with Tailpiece in Oil Rubbed Bronze

  • Fast #
  • Part #K8801-2BZ
  • Item #4337018
  • Manufacturer Part #8801-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Quick-locking installation system
  • Removable basket with an open/close stopper that seals tightly
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Duostrainer®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/2 in
Drain Diameter:
3-1/2 in
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes
Tailpiece Length:
3-7/8 in
Tailpiece Style:
Straight