DESCRIPTION

  • For use with Memoirs® and Devonshire® toilets
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Memoirs® Trip Lever

K9439

Color Finish

 

SPECIFICATIONS

Collection
Memoirs®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Trip Lever
Material
Brass
WaterSense Labeled
No

Starting at
$50.14
EACH
  • QUANTITY

DOCUMENTS