61-7/8 x 17-3/8 x 5-1/8 in. Storage in Almond
Echelon® 61-7/8 x 17-3/8 x 5-1/8 in. Storage in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral tile in flange
- No faucet holes drilling
- Four easy-to-clean built-in shelves
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Echelon®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 61-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Built-in
- Length:
- 17-3/8 in
- Material:
- Plastic
- Material Type:
- Fiberglass Reinforced Polymer, Acrylic
- Width:
- 5-1/8 in