61-7/8 x 17-3/8 x 5-1/8 in. Storage in Cashmere
Echelon® 61-7/8 x 17-3/8 x 5-1/8 in. Storage in Cashmere
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral tile in flange
- At Kohler®, storage and seating are a fundamental part of the conversation and they're always fully integrated - aesthetically, functionally and ergonomically
- Four easy-to-clean built-in shelves
- Accommodates various statures
- One-piece surface is easy-to-clean
- Four tile-in flanges
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Echelon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- GSA Approved:
- No
- Height:
- 61-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Built-in
- Length:
- 17-3/8 in
- Material:
- Plastic
- Material Type:
- Fiberglass Reinforced Polymer, Acrylic
- Width:
- 5-1/8 in