Echelon® Shower Locker in Dune

Part #K1842-NY  |  Item #4156929  |  Manufacturer Part #1842-NY

$345.72 EACH
(Pricing is for Dune)

Color/Finish: Dune

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four easy-to-clean built-in shelves
  • Integral tile in flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Echelon®

Color Finish: Dune

Color Finish Category: Neutrals

Depth: 5-1/8 in

GSA Approved: No

Height: 61-7/8 in

IAPMO Listed: No

Installation Type: Built-in

Length: 17-3/8 in

Material: [FRP, Acrylic]

Width: 5-1/8 in