Shower Seat in Grey
Echelon® Shower Seat in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral tile in flange
- Includes sealant
- Molded and easy-to-clean shower seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5
- Collection:
- Echelon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- GSA Approved:
- No
- Height:
- 43-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 17-3/8 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 17-3/8 in
- Overall Width:
- 13-13/16 in
- Width:
- 13-13/16 in