1-Hook Robe Hook
Eclectic 1-Hook Robe Hook
Frequently Purchased Together
Product Details
Product Details
- Coordinates with transitional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Additional components: Installation hardware template
- Includes installation hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Eclectic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-15/16 in