KOHLER
Eclectic 24 in. Grab Bar in Vibrant® Brushed Moderne Brass
Part #K26505-2MB | Item #8894065 | Manufacturer Part #26505-2MB
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 150
How to get it:
Product Details
- 24-in (610 mm) bar
- Provides minimum 300 lb. load capacity
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
Documents
Specifications
ADA Compliant: No
Application: Commercial, Residential
Base Plate Height: 3-5/8 in
Base Plate Width: 3-5/8 in
CARB OTC LEED Compliant: No
Collection: Eclectic
Color Finish: Vibrant® Brushed Moderne Brass
Color Finish Category: Brass Tones
GSA Approved: No
Hardware Included: Yes
IAPMO Listed: No
Length: 24 in
Material: Stainless Steel, Zinc
Mount Type: Wall
NSF Certified: No
Origin: Global
Projection: 3-9/16 in
Style: Traditional
Weight Capacity: 300