This product requires certification to purchase.

42 in. Grab Bar

You last purchased this on
 
KOHLER

Eclectic 42 in. Grab Bar

  • Fast #
  • Part #K26507-2BZ
  • Item #8442467
  • Manufacturer Part #26507-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Eclectic 42 in. Grab Bar

  • Fast #
  • Part #K26507-2BZ
  • Item #8442467
  • Manufacturer Part #26507-2BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 42-in (1067 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with transitional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Application:
Commercial, Residential
Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
45-4/5 in
Height:
3-1/2 in
Length:
42 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Weight Capacity:
300 lb
Width:
3-5/8 in