Eclectic ECLECTIC 18 TOWEL BAR

Part #K26498-CP  |  Item #8442474  |  Manufacturer Part #26498-CP

$64.92 EACH

Type:

K26498-CP
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 112
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 18-in (457 mm) bar
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing

Documents

Specifications

Base Plate Height: 3-3/8 in

Base Plate Width: 3-3/8 in

Collection: Eclectic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 18 in

Hardware Included: Yes

Height: 3-2/5 in

Installation Type: Wall Mount

Material: Metal

Number of Bars: 1

Origin: Global

Product Type: Towel Bar

Type: K26498-CP

Width: 3-3/8 in