Eclectic ECLECTIC 36 GRAB BAR

Part #K26506-CP  |  Item #8442537  |  Manufacturer Part #26506-CP

$115.35 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 60
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 36-in. (914 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability

Documents

Specifications

Application: Commercial, Residential

Base Plate Height: 3-5/8 in

Base Plate Width: 3-5/8 in

Collection: Eclectic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 39-4/5 in

Hardware Included: Yes

Height: 3-1/2 in

Length: 36 in

Material: Stainless Steel, Zinc

Mount Type: Wall

Origin: Global

Projection: 3-9/16 in