Wall Toilet Tissue Holder in Oil Rubbed Bronze
Eclectic Wall Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
- Installation hardware and template included
- KOHLER One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-13/16 in
- Base Plate Width:
- 2-13/16 in
- Collection:
- Eclectic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-41/50 in
- Length:
- 10-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Origin:
- Global
- Pivoting:
- Yes
- Product Type:
- Toilet Tissue Dispenser
- Projection:
- 3-5/16 in
- Width:
- 3-17/50 in