Eclectic ECLECTIC TOILET TISSUE HOLDER

Part #K26502-BN  |  Item #8442533  |  Manufacturer Part #26502-BN

$73.84 EACH

Type:

K26502-BN
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 216
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER One-Year Limited Warranty

Documents

Specifications

Base Plate Height: 2-13/16 in

Base Plate Width: 2-13/16 in

Collection: Eclectic

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 10-1/2 in

Height: 2-41/50 in

Installation Type: Wall Mount

Length: 10-1/2 in

Material: Metal

Origin: Global

Product Type: Toilet Tissue Dispenser

Type: K26502-BN

Width: 3-17/50 in