12 in. Towel Bar in Brushed Nickel

You last purchased this on
 
KOHLER

Elate® 12 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Elate® 12 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #K27288-BN
  • Item #7638190
  • Manufacturer Part #27288-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy installation to update your bathroom in a day
  • Modern design to fit your space or match to the Elate faucet
  • Made of premium metal construction
  • Installation hardware included
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Elate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Width:
12 in