DESCRIPTION

  • Single side lever handle is simple to use and makes adjusting water temperature easy
  • High-arch swing spout offers superior clearance for filling pots and cleaning
  • Three-function pull-out sprayhead with touch-control allows you to switch from stream to spray to pause
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup

Kohler Elate™ 1.5 gpm 1 or 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle in Polished Chrome

K13963-CP

Manufacturer Part #: 13963-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Elate™
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Height
12-11/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Origin
Domestic
Side Spray
No
Spout Reach
9 in
Spout Type
High Arc, Swivel
Spray Type
Aerated
Supply Lines Included
No
Trim Only
No
UL Listed
No
Width
10-1/2 in

Print