This product requires certification to purchase.

5 in. Wall Mount Diverter Tub Spout in Vibrant Brushed Nickel

KOHLER

Elate® 5 in. Wall Mount Diverter Tub Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K33966-BN
  • Item #11674046
  • Manufacturer Part #33966-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Elate® 5 in. Wall Mount Diverter Tub Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K33966-BN
  • Item #11674046
  • Manufacturer Part #33966-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diverter spout with slip-fit connection
  • 5 in (127 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Elate collection
  • Wall-mount; Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Premium metal construction for durability and reliability; All hardware required for installation is included
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
6-1/25 in
Package Quantity
1
Characteristics & Features
Collection
Elate®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Material
Metal
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1/CSA B125.1
Type
K33966-BN
UPC
195711198907