This product requires certification to purchase.

Diverted Tub Spout in Matte Black

KOHLER

Elate® Diverted Tub Spout in Matte Black

  • Fast #
  • Part #K33966-BL
  • Item #11458345
  • Manufacturer Part #33966-BL
4.6 out of 5 Customer Rating
Brand image
KOHLER

Elate® Diverted Tub Spout in Matte Black

  • Fast #
  • Part #K33966-BL
  • Item #11458345
  • Manufacturer Part #33966-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diverter spout with slip-fit connection
  • 5 in (127 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Elate collection
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
6-1/25 in
Package Quantity
1
Spout Reach
5 in
Tub Spout Reach
5 in
Width
2-3/4 in
Characteristics & Features
Collection
Elate®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1/CSA B125.1
Type
K33966-BL
UPC
195711198914