Multi Function Hand Shower in Polished Chrome
Elate Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
- Multi function hand shower with 3 spray settings
- 60" compatible shower hose
- 28" slide bar included
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Elate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 3-9/16 in
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28 in
- UPC:
- 195711198655
- Width:
- 3-9/16 in