This product requires certification to purchase.

One Handle Single Function Shower Faucet (Trim Only)

KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4H-2MB
  • Item #11674112
  • Manufacturer Part #TS35321-4H-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4H-2MB
  • Item #11674112
  • Manufacturer Part #TS35321-4H-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Escutcheon Height
6-21/25 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Elate
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
KTS35321-4H-2MB
WaterSense Labeled
Yes
UPC
195711199126