One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Elate One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-21/25 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- KTS35321-4Y-BN
- UPC:
- 195711199027
- WaterSense Labeled:
- No