This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Elate Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K33641-Y-CP
  • Item #11674036
  • Manufacturer Part #33641-Y-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Elate Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K33641-Y-CP
  • Item #11674036
  • Manufacturer Part #33641-Y-CP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-7/16 in
Diameter
4-7/16 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
4-7/16 in
Characteristics & Features
Collection
Elate
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Shape
Round
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
K33641-Y-CP
UPC
195711198778