This product requires certification to purchase.

Single Function Showerhead in Vibrant Brushed Moderne Brass

KOHLER

Elate Single Function Showerhead in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K33641-G-2MB
  • Item #11674025
  • Manufacturer Part #33641-G-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Elate Single Function Showerhead in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K33641-G-2MB
  • Item #11674025
  • Manufacturer Part #33641-G-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Constructed of metal for long lasting durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Elate line seamlessly
  • Single function shower head
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
4-7/16 in
Diameter
4-7/16 in
Faucet Connection Size
1/2 in
Height
4-7/16 in
Length
4-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
4-7/16 in
Characteristics & Features
Collection
Elate
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Shape
Round
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
K33641-G-2MB
WaterSense Labeled
Yes
UPC
195711198846