This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only) (Showerhead Sold Separately)

KOHLER

Elate Single Handle Shower Faucet in Polished Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS35321-4-CP
  • Item #11674095
  • Manufacturer Part #TLS35321-4-CP
3.8 out of 5 Customer Rating
Brand image
KOHLER

Elate Single Handle Shower Faucet in Polished Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS35321-4-CP
  • Item #11674095
  • Manufacturer Part #TLS35321-4-CP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting; Constructed of metal ensuring durability and dependability
  • Box includes: Shower arm and flange, faceplate with lever handle; Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Showerhead sold separately; Coordinates with products from the Elate line seamlessly
  • Coordinates with other products in the Elate collection; Temperature and volume are controlled by traditional ceramic disc cartridges
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Made in America
  • A single handle controls both on/off activation and temperature setting
  • Box includes: shower arm and flange, faceplate with lever handle
  • Showerhead sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Shower Arm Reach
5-3/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Elate
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Type
KTLS35321-4-CP
UPC
195711199256