DESCRIPTION

  • Closed front seat with cover

Kohler Revival® Elongated Bowl Closed Front Closet Toilet Seat

K4615-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Revival®
Color Finish
Black
Color Finish Category
Blacks
Length
17-1/16 in
Material
Molded wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-9/16 in

Starting at
$176.36
EACH
  • QUANTITY