12 x 6 in. Hinge Kit in Biscuit
12 x 6 in. Hinge Kit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Product Type:
- Hinge Kit
- WaterSense Labeled:
- No
- Width:
- 6 in