DESCRIPTION

  • Bowl only (C3 bidet seat, flush actuator and in-wall carrier are sold separately)
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Mounting hardware and bidet seat cords are completely concealed giving Veil® a sleek and seamless look that is easy to clean
  • One-piece wall-hung toilet

Kohler Veil® Elongated Toilet Bowl

K6300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K6284-NA Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Veil®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Height
13 in
Toilet Bowl Length
21 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/8 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece, Wall Mount
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY