DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Polished chrome hinges

Kohler Bancroft® Elongated Closed Front Toilet Seat

K4685-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-13/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

Starting at
$57.09
EACH
  • QUANTITY