DESCRIPTION

  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Polished chrome hinges
  • Vibrant® polished chrome hinges
  • With cover

Kohler Triko™ Elongated Closed Front Toilet Seat with Lid

K4722-T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Triko™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
17-1/2 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/4 in

Starting at
$50.9
EACH
  • QUANTITY