DESCRIPTION

  • Includes an anti-microbial agent which inhibits the growth of odor causing bacteria, mold and mildew on the toilet seat
  • Includes support arms and cover
  • Lustra
  • Material: plastic
  • Toilet Seat Type: Closed Front

Kohler Lustra™ Elongated Closed Front Toilet Seat with Support Arms

K4655-A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-3/4 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY