DESCRIPTION

  • An integrated handle allows the user to easily raise and lower the ring
  • Ergonomic contour adds additional comfort to the seat
  • Made of solid polypropylene - resistant to staining, fading, chipping and peeling
  • Material: Plastic
  • The self-sustaining check hinge will prevent the seat from slamming and require a forced open and closure along with the check hinge functionality
  • Toilet seat type: Open front

Kohler Stronghold™ Elongated Open Front Toilet Seat with Integrated Handle and Self-Sustaining Check Hinge

K4731-SC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.5
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Stronghold™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

Starting at
$33.11
EACH
  • QUANTITY