DESCRIPTION

  • Lustra
  • Self-raising hinges
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Toilet Seat Type: Open Front
  • Without cover

Kohler Lustra™ Elongated Open Front Toilet Seat with Self-Raising Hinge

K4672

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
19-1/8 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
14-5/16 in

Starting at
Call for Pricing
  • QUANTITY