• Cart

DESCRIPTION

  • Combines with the Kohler® K-4474 or Kohler® K-4469 tank to create a complete Kohler® K-3754 or Kohler® K-3755 Kelston® toilet
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Kelston® collection
  • Elongated bowl offers added room and comfort
  • Seat not included

Kohler Kelston® Elongated Toilet Bowl

K4306

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
K-4474 and K-4469 Kelston® Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Kelston®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-7/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
16-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
$231.46
EACH
  • QUANTITY