DESCRIPTION

  • Closed front seat
  • Ergonomically designed lid and ring to provide maximum comfort
  • Material: plastic
  • Quick-Release hinges
  • Quiet-Close™ lid and ring
  • Solid polypropylene material
  • Toilet Seat Type: Closed Front
  • With cover

Kohler French Curve® Elongated Close Front Toilet Seat

K4713

Color Finish

 

SPECIFICATIONS

Collection
French Curve®
Color Finish
White
Color Finish Category
Whites
Length
18-1/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.41
EACH
  • QUANTITY